Shop DAYTON
See all product information
Create Account
Wedged V-Belt, 13V, 3V475, 3V, Rubber, 47-1/2 in, 3/8 in Top Width
- Mfr # 3V475
- Zoro # G4963016
product price:Â
$
15.59
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
13V
V-Belt Section
3V
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3V475
- Zoro #
- G4963016
- UPC #
- 190735124116
- Country of Origin
- Indonesia
- Item
- Wedged V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- 13V
- V-Belt Section
- 3V
- Industry Number
- 3V475
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Wrapped
- For Use With
- Single or Multiple V-Belt Drives
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 194 Degrees F
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 47-1/2 in
- Belt Trade Size
- 3V
- Nominal Length
- 47 1/2 in
Description
The DAYTON - 13V715 is a Wedge V-Belt, an essential component in various industrial applications such as machinery drive systems. Constructed with a fabric cover, rubber body and polyester cords, this V-belt offers potential durability and resistance to certain environmental factors like heat and oil. It's designed for use with single or multiple V-belt drives.
Key Features of the DAYTON - 13V715 Wedge V-Belt:
- Belt Material: The belt material comprises Polyester Cords and Rubber which contribute to its flexibility, potential durability, and resistance to certain levels of heat and chemicals.
- V-Belt Section: Classified under the '3V' section indicating its specific dimensions making it compatible with certain types of machinery.
- Temperature Range: Rated for operation within a temperature range of -22 Degrees to 194 Degrees F.
- Resistance Properties: This belt has properties that resist both heat and oil which may potentially enhance its lifespan under certain conditions.
- Outside Length & Top Width: With an outside length of 47.5 inches and top width of 3/8 inch, these measurements are crucial for ensuring proper fit within various industrial machinery or commercial equipment.
- Number of Ribs: Contains one rib designed for better grip on pulleys which could improve power transmission efficiency under appropriate usage conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.