Zoro Homepage

Gearbelt Pulley, Bushed, E, 50 Grooves

  • Mfr # B-50S-E

  • Zoro # G2431969


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-50S-E
Zoro #
G2431969
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
Width (In.)
1.4567
Outside Dia. (In.)
8.663
Width (mm)
37
Pitch Dia. (mm)
222.8
Outside Dia. (mm)
220.03
For Timing Belt Width
37 mm
Width - Timing Belt Pulleys
37 mm
For Belt Width
35 mm
Face Width
37 mm
Pitch Diameter
222.82 mm
Outside Diameter
220.03 mm
For Bushing Size
E
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Flanged
No
For Use With
SilentSync(R) Blue 37mm Belt
Setscrew
No
Keyway
No
Type
Synchronous Sprocket
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
E
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
14
Material
Cast Iron
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
50
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 35 mm, For Bushing Size E, Material Cast Iron, Number of Teeth 50, Outside Diameter 220.03 mm, Pitch 14 mm, Pitch Diameter 222.82 mm, Face Width 37 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.