Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, F, 90 Grooves

  • Mfr # B-90S-F

  • Zoro # G2431829


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-90S-F
Zoro #
G2431829
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
Outside Dia. (In.)
15.681
Width (mm)
37
For Timing Belt Width
37 mm
Width - Timing Belt Pulleys
37 mm
Pitch Dia. (mm)
109.1438
Width (In.)
1.4567
Outside Dia. (mm)
398.29
Pitch Diameter
401.08 mm
For Bushing Size
F
Outside Diameter
398.29 mm
For Belt Width
35 mm
Face Width
37 mm
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Setscrew
No
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Material
Cast Iron
Application
Positive Drive, Timing
Pitch (mm)
14
For Use With
SilentSync(R) Blue 37mm Belt
Flanged
No
Pitch (In.)
14 mm
Bore Type
Bushed
Bushing Required
F
Number of Grooves
90
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Cast Iron
Construction
Solid
Item
Gearbelt Pulley
Material Fabrication
Cast
Pulley Construction
Plain
Number of Flanges
0
Pitch
14 mm
Number of Teeth
90
For Belt Series
SilentSync
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Minimum Bore Diameter 4 in, Number of Teeth 90, Outside Diameter 398.29 mm, Pitch 14 mm, Pitch Diameter 401.08 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.