Gearbelt Pulley, Bushed, SK, 32 Grooves

  • Mfr # G-32S-SK AXIAL FAN

  • Zoro # G2428450


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-32S-SK AXIAL FAN
Zoro #
G2428450
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
Width - Timing Belt Pulleys
54.5 mm
For Timing Belt Width
54 1/2 mm
Width (In.)
2.1457
Pitch Dia. (mm)
142.6
Width (mm)
54.5
Overall Width
54.5 mm
For Bushing Size
SK
Outside Diameter
139.8 mm
For Belt Width
52 1/2 mm
Face Width
54.5 mm
Pitch Diameter
142.61 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
14 mm
Keyway
No
Setscrew
No
Flanged
No
For Use With
SilentSync(R) Green 54.5mm Belt
Type
Synchronous Sprocket
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Iron
Pitch (mm)
14
Item
Gearbelt Pulley
Bushing Required
SK
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Flanges
0
Pulley Construction
Plain
Features
Self-Tracking Design
For Belt Series
SilentSync
Pitch
14 mm
Number of Teeth
32

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 139.8 mm, Pitch 14 mm, Pitch Diameter 142.61 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.