Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 112.04mmPitch dia.

  • Mfr # Y-44S-MPB

  • Zoro # G2433159


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
44
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
112.04 mm
Outside Dia. - Timing Belt Pulleys
110.68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-44S-MPB
Zoro #
G2433159
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
112.04 mm
Outside Dia. - Timing Belt Pulleys
110.68 mm
Width - Timing Belt Pulleys
17 mm
Bore Dia. (In.)
1/2
Outside Dia. (mm)
110.68
Pitch Dia. (mm)
112.040
For Timing Belt Width
17 mm
Width (In.)
0.6693
Bore Dia. (mm)
12.700
Width (mm)
17
Outside Dia. (In.)
4.357
Face Width
17 mm
Pitch Diameter
112.05 mm
Length through Bore
16 mm
Outside Diameter
110.68 mm
Overall Width
16 mm
For Belt Width
16 mm
For Belt Trade Size
Y-44S
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
44
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Item
Gearbelt Pulley
Flanged
No
Construction
Solid
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Plain
For Use With
SilentSync Yellow Belts
Keyway
No
Setscrew
No
Type
Synchronous Sprocket
Pitch (mm)
8
Application
Positive Drive, Timing
Material
Steel
Pulley Construction
Plain
Number of Flanges
0
Number of Set Screws
0
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Features
Self-Tracking Design
Tooth Shape
Tire Track
Number of Teeth
44
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
8 mm

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 44, Outside Diameter 110.68 mm, Pitch 8 mm, Pitch Diameter 112.05 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 1/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.