Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, .213.9mmPitch dia.

  • Mfr # B-48S-MPB

  • Zoro # G2431978


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-48S-MPB
Zoro #
G2431978
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
Outside Dia. (In.)
8.312
Bore Dia. (mm)
25.400
For Timing Belt Width
37 mm
Width (In.)
1.4567
Outside Dia. (mm)
211.12
Width - Timing Belt Pulleys
37 mm
Bore Dia. (In.)
1
Width (mm)
37
Pitch Dia. (mm)
213.9
Bore Diameter
1 in
Overall Width
37 mm
Outside Diameter
211.12 mm
Face Width
37 mm
Length through Bore
37 mm
For Belt Width
35 mm
For Belt Trade Size
B-48S
Pitch Diameter
213.91 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync Blue Belts
Item
Gearbelt Pulley
Setscrew
No
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
14
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
Construction
Solid
Keyway
No
Flanged
No
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
48
Material Fabrication
Machined
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Standards
ISO 9001
Number of Flanges
0
Pitch
14 mm
Features
Self-Tracking Design
Pulley Construction
Plain
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Steel, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-48S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.