Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 267.4mm Pitch dia.

  • Mfr # B-60S-MPB

  • Zoro # G2431917


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-60S-MPB
Zoro #
G2431917
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
For Timing Belt Width
37 mm
Outside Dia. (In.)
10.417
Width (In.)
1.4567
Width - Timing Belt Pulleys
37 mm
Bore Dia. (In.)
1
Outside Dia. (mm)
264.59
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
267.4
Width (mm)
37
Bore Diameter
1 in
Pitch Diameter
267.39 mm
Length through Bore
37 mm
For Belt Trade Size
B-60S
Overall Width
37 mm
Face Width
37 mm
Outside Diameter
264.59 mm
For Belt Width
35 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Construction
Solid
Setscrew
No
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
For Use With
SilentSync Blue Belts
Flanged
No
Item
Gearbelt Pulley
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Material
Ductile Iron
Material Fabrication
Machined
Features
Self-Tracking Design
Number of Teeth
60
Number of Set Screws
0
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Flanges
0
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pitch
14 mm

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Ductile Iron, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-60S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.