Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 5mmPitch dia, Solid

  • Mfr # Y-32S-MPB

  • Zoro # G2433247


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-32S-MPB
Zoro #
G2433247
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
Pitch Dia. (mm)
81.5
Width - Timing Belt Pulleys
17 mm
Bore Dia. (mm)
12.700
Outside Dia. (mm)
80.12
For Timing Belt Width
17 mm
Outside Dia. (In.)
3.154
Bore Dia. (In.)
1/2
Width (mm)
17
Width (In.)
0.6693
Face Width
17 mm
Pitch Diameter
81.49 mm
For Belt Width
16 mm
Outside Diameter
80.12 mm
For Belt Trade Size
Y-32S
Length through Bore
16 mm
Bore Diameter
1/2 in
Overall Width
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Material - Timing Belt Pulleys
Steel
Bore Type
Plain
Type
Synchronous Sprocket
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Keyway
No
Material
Steel
Item
Gearbelt Pulley
Flanged
No
For Use With
SilentSync Yellow Belts
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Number of Teeth
32
Standards
ISO 9001
Number of Flanges
0
Pulley Construction
Plain
Material Fabrication
Machined
Pitch
8 mm
Number of Set Screws
0
Tooth Shape
Tire Track
Features
Self-Tracking Design
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 80.12 mm, Pitch 8 mm, Pitch Diameter 81.49 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 53/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.