Gearbelt Pulley, PlainSlab, 21Groove, 33mmW (Discontinued)
- Mfr # W-21S-SLB
- Zoro # G2429729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-21S-SLB
Zoro #
G2429729
UPC #
-
Country of Origin
Italy
Dimensions
Width (In.)
1.2992
Bore Dia. (mm)
12.700
Outside Dia. (mm)
52.1
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
2.051
Bore Dia. (In.)
1/2
Width (mm)
33
Details
Number of Grooves
21
Bore Type
Plain Slab
Pitch (In.)
0.315
Application
Positive Drive, Timing
Construction
Solid
Item
Gearbelt Pulley
Setscrew
No
Type
Synchronous Sprocket
Material
4140 steel
Pitch (mm)
8
For Use With
33mm Belt
Keyway
No
Description
Gearbelt Pulley, No, No, For Use With 33mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.