Gearbelt Pulley, PlainSlab, 31Groove, 33mmW (Discontinued)
- Mfr # W-31S-SLB
- Zoro # G2429631
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-31S-SLB
Zoro #
G2429631
UPC #
-
Country of Origin
Italy
Dimensions
Bore Dia. (In.)
1/2
Outside Dia. (In.)
3.054
Pitch Dia. (mm)
78.9
Bore Dia. (mm)
12.700
Width (mm)
33
Width (In.)
1.2992
Outside Dia. (mm)
77.56
Details
Material
4140 steel
Number of Grooves
31
Construction
Solid
Pitch (In.)
0.315
Pitch (mm)
8
For Use With
33mm Belt
Application
Positive Drive, Timing
Bore Type
Plain Slab
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Keyway
No
Setscrew
No
Description
Gearbelt Pulley, No, No, For Use With 33mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.