This item is Discontinued.

Continental Gearbelt Pulley, PlainSlab, 32Groove, Solid R-32S-SLB

Gearbelt Pulley, PlainSlab, 32Groove, Solid (Discontinued)

  • Mfr # R-32S-SLB
  • Zoro # G2429948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-32S-SLB
Zoro #
G2429948
UPC #
-
Country of Origin
Italy

Dimensions

Width (mm)
107
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
142.6
Outside Dia. (mm)
139.8
Outside Dia. (In.)
5.504
Bore Dia. (In.)
1
Width (In.)
4.2126

Details

Type
Synchronous Sprocket
Pitch (mm)
14
Material
4140 steel
For Use With
107mm Belt
Construction
Solid
Bore Type
Plain Slab
Keyway
No
Pitch (In.)
0.5512
Number of Grooves
32
Setscrew
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing

Description

Gearbelt Pulley, No, No, For Use With 107mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.