Gearbelt Pulley, PlainSlab, 37Groove, 65mmW (Discontinued)
- Mfr # P-37S-SLB
- Zoro # G2429266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-37S-SLB
Zoro #
G2429266
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia. (In.)
3.655
Width (In.)
2.5591
Pitch Dia. (mm)
94.2
Bore Dia. (In.)
1/2
Width (mm)
65
Bore Dia. (mm)
12.700
Outside Dia. (mm)
92.84
Details
Item
Gearbelt Pulley
Material
4140 steel
Construction
Solid
Type
Synchronous Sprocket
Number of Grooves
37
For Use With
65mm Belt
Keyway
No
Application
Positive Drive, Timing
Pitch (mm)
8
Setscrew
No
Bore Type
Plain Slab
Pitch (In.)
0.315
Description
Gearbelt Pulley, No, No, For Use With 65mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.