Gearbelt Pulley, PlainSlab, 39Groove, 33mmW (Discontinued)
- Mfr # W-39S-SLB
- Zoro # G2429990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W-39S-SLB
Zoro #
G2429990
UPC #
-
Country of Origin
Italy
Dimensions
Bore Dia. (mm)
12.700
Width (In.)
1.2992
Pitch Dia. (mm)
99.3
Outside Dia. (In.)
3.856
Width (mm)
33
Outside Dia. (mm)
97.93
Bore Dia. (In.)
1/2
Details
Type
Synchronous Sprocket
Number of Grooves
39
Keyway
No
For Use With
33mm Belt
Pitch (In.)
0.315
Bore Type
Plain Slab
Construction
Solid
Setscrew
No
Item
Gearbelt Pulley
Material
4140 steel
Pitch (mm)
8
Application
Positive Drive, Timing
Description
Gearbelt Pulley, No, No, For Use With 33mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.