Gearbelt Pulley, PlainSlab, 54Groove, Solid (Discontinued)
- Mfr # R-54S-SLB
- Zoro # G2429780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-54S-SLB
Zoro #
G2429780
UPC #
-
Country of Origin
Italy
Dimensions
Width (In.)
4.2126
Outside Dia. (mm)
237.84
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (mm)
107
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
9.364
Details
Type
Synchronous Sprocket
Number of Grooves
54
Keyway
No
Pitch (In.)
0.5512
Item
Gearbelt Pulley
For Use With
107mm Belt
Pitch (mm)
14
Application
Positive Drive, Timing
Construction
Solid
Bore Type
Plain Slab
Setscrew
No
Material
Ductile Iron
Description
Gearbelt Pulley, No, No, For Use With 107mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.