This item is Discontinued.

Continental Gearbelt Pulley, PlainSlab, 60Groove, Solid R-60S-SLB

Gearbelt Pulley, PlainSlab, 60Groove, Solid (Discontinued)

  • Mfr # R-60S-SLB
  • Zoro # G3364299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-60S-SLB
Zoro #
G3364299
UPC #
-
Country of Origin
Italy

Dimensions

Width (mm)
107
Outside Dia. (mm)
264.58
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (In.)
4.2126
Outside Dia. (In.)
10.417
Pitch Dia. (mm)
267.4

Details

Pitch (mm)
14
For Use With
107mm Belt
Item
Gearbelt Pulley
Material
Ductile Iron
Bore Type
Plain Slab
Setscrew
No
Keyway
No
Construction
Solid
Application
Positive Drive, Timing
Pitch (In.)
0.5512
Type
Synchronous Sprocket
Number of Grooves
60

Description

Gearbelt Pulley, No, No, For Use With 107mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.