Gearbelt Pulley, PlainSlab, 63Groove, 65mmW (Discontinued)
- Mfr # P-63S-SLB
- Zoro # G2429117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-63S-SLB
Zoro #
G2429117
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Dia. (mm)
160.4
Outside Dia. (In.)
6.262
Outside Dia. (mm)
159.06
Width (mm)
65
Bore Dia. (In.)
1/2
Width (In.)
2.5591
Bore Dia. (mm)
12.700
Details
Construction
Solid
Pitch (mm)
8
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Material
4140 steel
Keyway
No
Application
Positive Drive, Timing
Number of Grooves
63
Setscrew
No
Pitch (In.)
0.315
For Use With
65mm Belt
Bore Type
Plain Slab
Description
Gearbelt Pulley, No, No, For Use With 65mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.