Gearbelt Pulley, PlainSlab, 68Groove, 33mmW (Discontinued)
- Mfr # W-68S-SLB
- Zoro # G2429458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-68S-SLB
Zoro #
G2429458
UPC #
-
Country of Origin
Italy
Dimensions
Width (mm)
33
Width (In.)
1.2992
Outside Dia. (In.)
6.763
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Outside Dia. (mm)
171.79
Pitch Dia. (mm)
109.1438
Details
Setscrew
No
Application
Positive Drive, Timing
Material
4140 steel
Bore Type
Plain Slab
Pitch (In.)
0.315
Number of Grooves
68
For Use With
33mm Belt
Item
Gearbelt Pulley
Keyway
No
Pitch (mm)
8
Construction
Solid
Type
Synchronous Sprocket
Description
Gearbelt Pulley, No, No, For Use With 33mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.