Gearbelt Pulley, PlainSlab, 76Groove, 65mmW (Discontinued)
- Mfr # P-76S-SLB
- Zoro # G2429056
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P-76S-SLB
Zoro #
G2429056
UPC #
-
Country of Origin
Italy
Dimensions
Width (In.)
2.5591
Width (mm)
65
Bore Dia. (In.)
1/2
Outside Dia. (mm)
192.17
Outside Dia. (In.)
7.566
Pitch Dia. (mm)
109.1438
Bore Dia. (mm)
12.700
Details
Keyway
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Number of Grooves
76
Construction
Solid
Material
4140 steel
Pitch (In.)
0.315
For Use With
65mm Belt
Bore Type
Plain Slab
Pitch (mm)
8
Setscrew
No
Description
Gearbelt Pulley, No, No, For Use With 65mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.