Zoro Homepage

Gearbelt Pulley, SDS, 114.6mm Pitch dia.

  • Mfr # W-45S-SDS

  • Zoro # G2432477


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-45S-SDS
Zoro #
G2432477
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
114.6
Width (mm)
33
Width (In.)
1.2992
For Timing Belt Width
33 mm
Outside Dia. (mm)
113.22
Outside Dia. (In.)
4.457
Face Width
33 mm
For Belt Width
32 mm
Outside Diameter
113.22 mm
For Bushing Size
SDS
Pitch Diameter
114.59 mm
Overall Width
33 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 32 mm, For Bushing Size SDS, Material Steel, Number of Teeth 45, Outside Diameter 113.22 mm, Pitch 8 mm, Pitch Diameter 114.59 mm, Face Width 33 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.