Zoro Homepage

Gearbelt Pulley, SDS, 127.3mm Pitch dia.

  • Mfr # W-50S-SDS

  • Zoro # G2432440


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
127.3 mm
Outside Dia. - Timing Belt Pulleys
125.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-50S-SDS
Zoro #
G2432440
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
127.3 mm
Outside Dia. - Timing Belt Pulleys
125.96 mm
Width (mm)
33
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Outside Dia. (In.)
4.959
Width (In.)
1.2992
Pitch Dia. (mm)
127.3
Outside Dia. (mm)
125.96
For Bushing Size
SDS
Face Width
33 mm
Pitch Diameter
127.33 mm
For Belt Width
32 mm
Overall Width
33 mm
Outside Diameter
125.96 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Pitch (mm)
8
Pitch (In.)
8 mm
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
SDS
Number of Grooves
50
Setscrew
No
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Type
Synchronous Sprocket
For Use With
SilentSync(R) White 33mm Belt
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Number of Flanges
0
For Belt Series
SilentSync
Pitch
8 mm
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Teeth
50

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 32 mm, For Bushing Size SDS, Material Steel, Number of Teeth 50, Outside Diameter 125.96 mm, Pitch 8 mm, Pitch Diameter 127.33 mm, Face Width 33 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.