GearbeltPulley, BlackOxide, 549/50inDia

  • Mfr # O-38S-MPB
  • Zoro # G2431040
product price: 
$
539.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O-38S-MPB
Zoro #
G2431040
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Pitch - Timing Belt Pulleys
14 mm
For Use With
Timing Belt
Bore Type - Timing Belt Pulleys
Plain
Material
Steel
Bore Type
Plain
Flanged
No
Item
Gearbelt Pulley
Setscrew
No
Material - Timing Belt Pulleys
Steel
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Pitch (mm)
14
Pulley Construction
Plain
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Tooth Shape
Helical Offset
Material Fabrication
Machined
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Number of Teeth
38
Pitch
14 mm
Number of Set Screws
0
Features
Self-Tracking
For Belt Series
Conti(R) SilentSync
Number of Flanges
0
Hub Projection
1 1/64 in
Finish
Black Oxide
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
169.3 mm
Outside Dia. - Timing Belt Pulleys
166.5 mm
For Timing Belt Width
72 mm
Pitch Dia. (mm)
169.3
Width (In.)
2.8346
Bore Dia. (In.)
1
Outside Dia. (In.)
6.555
Width (mm)
72
Width - Timing Belt Pulleys
72 mm
Bore Dia. (mm)
25.400
Outside Dia. (mm)
166.5
Pitch Diameter
169.35 mm
For Belt Width
70 mm
Face Width
72 mm
Length through Bore
72 mm
Overall Width
72 mm
Outside Diameter
166.55 mm
Bore Diameter
1 in
For Belt Trade Size
O-38S
Hub Diameter
5 63/64 in
Maximum Bore Diameter
1 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 38, Outside Diameter 166.55 mm, Pitch 14 mm, Pitch Diameter 169.35 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 63/64 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & reviews