Shop CONTINENTAL

GearbeltPulley, BlackOxide, 591/100inDia

  • Mfr # W-224S-MPB
  • Zoro # G2432215

product price: 
$
1,191.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
224
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
569.06 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-224S-MPB
Zoro #
G2432215
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
224
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Material
Cast Iron
Construction
Solid
Pitch (mm)
8
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Cast Iron
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
Timing Belt
Flanged
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Keyway
No
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Helical Offset
Number of Flanges
0
For Belt Series
Conti(R) SilentSync
Number of Set Screws
0
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Pitch
8 mm
Features
Self-Tracking
Pulley Construction
Plain
Standards
ISO 9001
Material Fabrication
Machined
Number of Teeth
224
Hub Projection
5/8 in
Finish
Black Oxide
Shell Material
Cast Iron
Compatible Product Type
Timing Belt
Traction Material
Cast Iron

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
569.06 mm
Width - Timing Belt Pulleys
33 mm
Outside Dia. (In.)
22.404
Width (mm)
33
Pitch Dia. (mm)
109.1438
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
Width (In.)
1.2992
Outside Dia. (mm)
569.06
For Timing Belt Width
33 mm
For Belt Width
32 mm
Pitch Diameter
570.43 mm
For Belt Trade Size
W-224S
Overall Width
33 mm
Length through Bore
33 mm
Outside Diameter
569.06 mm
Bore Diameter
1 in
Face Width
33 mm
Maximum Bore Diameter
1 in
Hub Diameter
5 29/32 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 224, Outside Diameter 569.06 mm, Pitch 8 mm, Pitch Diameter 570.43 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.