Shop CONTINENTAL
See all product information
Create Account
Heavy Duty Air Hose Assembly
- Mfr # UBH20060-25FF-CR
- Zoro # G416525934
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM Class B
Hose Inside Dia.
2 in
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Temp. Range
40 Degrees to 302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBH20060-25FF-CR
- Zoro #
- G416525934
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Duty Air Hose Assembly
- Standards
- ARPM Class B
- Safety Factor
- 4:1
- Hose Configuration
- Coupled Assembly
- Temp. Range
- 40 Degrees to 302 Degrees F
- Hose Cover Material
- Chlorinated Polyethylene (CPE)
- Hose Tube Material
- Chlorinated Polyethylene (CPE)
- For Media Type
- Air
- Hose Fitting A Material
- Malleable Iron
- Hose Fitting B Material
- Malleable Iron
- Hose Fitting A Type
- FNPT
- Hose Color
- Black
- Hose Fitting B Type
- FNPT
- Hose Reinforcement Material
- Carbon Steel
- Max. Working Pressure @ 70 F
- 600 psi
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 25 ft
- Hose Outside Dia.
- 2 1/2 in
- Hose Fitting A Size
- 2 in
- Hose Fitting B Size
- 2 in
Description
Heavy Duty Air Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Chlorinated Polyethylene (CPE), Hose Cover Material Chlorinated Polyethylene (CPE), Max. Working Pressure @ 70 F 600 psi, Temp. Range 40 Degrees to 302 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type FNPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.