Zoro Homepage

Hose Crimping Machine, Corded, 220V, Die

  • Mfr # 21189471

  • Zoro # G815893832


product price: $18,533.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Includes
Continental Bluetooth Caliper, CRIMPX Die Lubricant Grease Can with Brush, Die Shelf, Dies, Foot Pedal, Inch Color Capacitive Touch Screen, Removable Pusher, Spare Set of Springs and Screws, Standard Compression Ring, Vent Plug, WB Press Plate
Oil Capacity
2 gal
Maximum Operating Pressure
10,000 psi
Crimp Head Type
Die
Tool Length
31 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21189471
Zoro #
G815893832
UPC #
037256749766
Country of Origin
United States

Dimensions

Tool Length
31 1/4 in
Tool Width
16 1/2 in
Minimum Hose Crimping Size
1/8 in
Tool Height
33 1/2 in
Maximum Hose Crimping Size
2 in
Die Sizes included
16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 41 mm, 50 mm, 56 mm

Details

Item
Hose Crimping Machine
Includes
Continental Bluetooth Caliper, CRIMPX Die Lubricant Grease Can with Brush, Die Shelf, Dies, Foot Pedal, Inch Color Capacitive Touch Screen, Removable Pusher, Spare Set of Springs and Screws, Standard Compression Ring, Vent Plug, WB Press Plate
Oil Capacity
2 gal
Maximum Operating Pressure
10,000 psi
Crimp Head Type
Die
Hydraulic Hose Type Compatibility
Spiral Hose 6S
Crimping Force
160 ton
Includes Dies
Yes
Power Source
Corded
Tool Weight
400 lb
Number of Dies Included
9
Tool Series
PC160i
Frequency
60 Hz
Pump Type
Electric Pump

Description

Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 1/8 in, Maximum Hose Crimping Size 2 in, Hydraulic Hose Type Compatibility Spiral Hose 6S, Power Source Corded, Voltage 220V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 160 ton, Crimp Head Type Die, Die Sizes included 16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 41 mm, 50 mm, 56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.