Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT
Mfr # PB-NPMX-0404
Zoro # G0441253
product price: $5.35
/eaKey Features
For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
Hose Barb x NPTF
Barb Size
1/4 in
Thread Size
1/4"-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB-NPMX-0404
Zoro #
G0441253
UPC #
-
Country of Origin
Multiple
Dimensions
Barb Size
1/4 in
Thread Size
1/4"-18
Hex Head Size
9/16 in
Hose Fitting B Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting A Size
1/4 in
Details
Item
Push-On Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
Hose Barb x NPTF
Thread Type
(M)NPT
Fitting Shape
Straight
Fitting Style
Straight Swivel
Reusable
Yes
Fitting Material
Brass x Brass
Fitting Movement
Swivel
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Hose Barb
Max. Working Pressure @ 70 F
Not Rated
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Swivel, Fitting Shape Straight, Hex Head Size 9/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, Not Rated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.