Hydraulic Hose Assembly - 1" ID 108" Length - 1" MFF x 11/4" MP - 3250 psi

  • Mfr # XCP3-16,16MFF-20MP,108 IN OAL

  • Zoro # G306491233


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
108"
Fitting Size
1" x 1 1/4"
Fitting Type
MFF x MP
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-16,16MFF-20MP,108 IN OAL
Zoro #
G306491233
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
108"
Fitting Size
1" x 1 1/4"
Hose Fitting B Size
1 1/4"
Hose Fitting A Size
1"

Details

Fitting Type
MFF x MP
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Type
1 7/16-12 Male Face Seal x 1 1/4-11 1/2 Male NPT
Reinforcement
Two braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Item
XCP3-16,16MFF-20MP,108 IN OAL
Material
(NBR) Nitrile
Hose Fitting A Type
Male Face Seal
Weight
10.926
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Male NPT
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.