Shop CONTINENTAL

Hydraulic Hose Assembly - 1" ID 60" Length - 1" FJX x 3/4" FFX90 - 3250 psi

  • Mfr # XCP3-16,16FJX-12FFX90,60 IN OAL
  • Zoro # G306487533

product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
60"
Fitting Size
1" x 3/4"
Fitting Type
FJX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-16,16FJX-12FFX90,60 IN OAL
Zoro #
G306487533
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
60"
Fitting Size
1" x 3/4"
Hose Fitting A Size
1"
Hose Fitting B Size
3/4"

Details

Fitting Type
FJX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Type
1 5/16-12 Female JIC x 1 3/16-12 Female Face Seal
Max. Operating PSI
3250 psi
Reinforcement
Two braid of high-tensile steel wire
Cover
Black synthetic rubber with extra abrasion.
Material
(NBR) Nitrile
Item
XCP3-16,16FJX-12FFX90,60 IN OAL
Safety Factor
4:01
Hose Fitting A Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Weight
6.182
Hose Fitting B Shape
90 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products