Shop CONTINENTAL

Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MFF x 5/8" FJX - 3250 psi

  • Mfr # XCP3-08,08MFF-10FJX,120 IN OAL
  • Zoro # G306475486

product price: 
$
93.15
/ea

Key Features

Hose Inside Dia.
1/2"
Hose Length
120"
Fitting Size
1/2" x 5/8"
Fitting Type
MFF x FJX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-08,08MFF-10FJX,120 IN OAL
Zoro #
G306475486
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
120"
Fitting Size
1/2" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
1/2"

Details

Fitting Type
MFF x FJX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
One braid of high-tensile steel wire
Type
13/16-16 Male Face Seal x 7/8-14 Female JIC
Item
XCP3-08,08MFF-10FJX,120 IN OAL
Max. Operating PSI
3250 psi
Material
(NBR) Nitrile
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Female JIC Swivel
Weight
3.47
Hose Fitting A Type
Male Face Seal
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

Explore more products