Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" FFX x 1/2" MFF - 3250 psi

  • Mfr # XCP3-08,08FFX-08MFF,48 IN OAL

  • Zoro # G306456720


product price:  $60.69
/ea

Key Features

Hose Inside Dia.
1/2"
Hose Length
48"
Fitting Size
1/2" x 1/2"
Fitting Type
FFX x MFF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-08,08FFX-08MFF,48 IN OAL
Zoro #
G306456720
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
48"
Fitting Size
1/2" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
1/2"

Details

Fitting Type
FFX x MFF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
One braid of high-tensile steel wire
Safety Factor
4:01
Material
(NBR) Nitrile
Type
13/16-16 Female Face Seal x 13/16-16 Male Face Seal
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Hose Fitting A Type
Female Face Seal Swivel
Hose Fitting A Material
Carbon Steel
Weight
1.73
Hose Configuration
Coupled Assembly
Item
XCP3-08,08FFX-08MFF,48 IN OAL
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Male Face Seal
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products