Shop CONTINENTAL
See all product information
Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/16" FJX x 3/8" FJX - 4060 psi
Mfr # XCP4-04,03FJX-06FJX,30 IN OAL
Zoro # G606491292
product price:Â $56.85
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
3/16" x 3/8"
Fitting Type
FJX x FJX
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XCP4-04,03FJX-06FJX,30 IN OAL
Zoro #
G606491292
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
3/16" x 3/8"
Hose Fitting A Size
3/16"
Hose Fitting B Size
3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.