Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 36" Length - 5/16" FJX x 5/16" FJX45 - 4060 psi

  • Mfr # XCP4-04,05FJX-05FJX45,36 IN OAL
  • Zoro # G306495637

product price: 
$
57.59
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
36"
Fitting Size
5/16" x 5/16"
Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP4-04,05FJX-05FJX45,36 IN OAL
Zoro #
G306495637
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
36"
Fitting Size
5/16" x 5/16"
Hose Fitting A Size
5/16"
Hose Fitting B Size
5/16"

Details

Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Item
XCP4-04,05FJX-05FJX45,36 IN OAL
Reinforcement
Two braid of high-tensile steel wire
Safety Factor
4:01
Material
(NBR) Nitrile
Cover
Black synthetic rubber with extra abrasion.
Type
1/2-20 Female JIC x 1/2-20 Female JIC
Max. Operating PSI
4060 psi
Hose Fitting A Type
Female JIC Swivel
Weight
1.035
Hose Fitting B Type
Female JIC Swivel
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.