Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/8" MP x 1/4" MPX - 3250 psi
- Mfr # XCP3-04,02MP-04MPX,48 IN OAL
- Zoro # G306446172
product price:Â
$
41.29
/ea
Key Features
Hose Inside Dia.
1/4"
Hose Length
48"
Fitting Size
1/8" x 1/4"
Fitting Type
MP x MPX
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCP3-04,02MP-04MPX,48 IN OAL
- Zoro #
- G306446172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 48"
- Fitting Size
- 1/8" x 1/4"
- Hose Fitting A Size
- 1/8"
- Hose Fitting B Size
- 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.