Hydraulic Hose Assembly - 3/4" ID 42" Length - 3/4" MP x 5/8" FFX - 3250 psi

  • Mfr # XCP3-12,12MP-10FFX,42 IN OAL

  • Zoro # G306484181


product price:  $91.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
42"
Fitting Size
3/4" x 5/8"
Fitting Type
MP x FFX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-12,12MP-10FFX,42 IN OAL
Zoro #
G306484181
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
42"
Fitting Size
3/4" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
3/4"

Details

Fitting Type
MP x FFX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Reinforcement
Two braid of high-tensile steel wire
Safety Factor
4:01
Material
(NBR) Nitrile
Type
3/4-14 Male NPT x 1-14 Female Face Seal
Weight
2.953
Hose Fitting B Material
Carbon Steel
Item
XCP3-12,12MP-10FFX,42 IN OAL
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Male NPT
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.