Shop CONTINENTAL

Hydraulic Hose Assembly - 3/4" ID 84" Length - 1/2" MP x 14 FJX - 3250 psi

  • Mfr # XCP3-12,08MP-14FJX,84 IN OAL
  • Zoro # G306486079

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4"
Hose Length
84"
Fitting Size
1/2" x 14
Fitting Type
MP x FJX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-12,08MP-14FJX,84 IN OAL
Zoro #
G306486079
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4"
Hose Length
84"
Fitting Size
1/2" x 14
Hose Fitting A Size
1/2"
Hose Fitting B Size
14

Details

Fitting Type
MP x FJX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Max. Operating PSI
3250 psi
Type
1/2-14 Male NPT x 1 3/16-12 Female JIC
Material
(NBR) Nitrile
Reinforcement
Two braid of high-tensile steel wire
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Item
XCP3-12,08MP-14FJX,84 IN OAL
Hose Fitting A Type
Male NPT
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Weight
4.964
Compatible Chemicals
Hydraulic
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews