Shop EATON AEROQUIP

HydHoseFtg, 1.96", NPT, 5/16", 1/4"

  • Mfr # 4412-4-5s
  • Zoro # G1927527

product price: 
$
11.35
/ea

Key Features

Fitting Size
1/4 in x 5/16 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4412-4-5s
Zoro #
G1927527
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 5/16 in
Length (In.)
1.96 in
Hydraulic Fitting Thread Size
1/4"-18
Hose Dash Size
5
For Hose Dash Size
-5
Overall Length
0.08 in
Hose Fitting B Size
5/16 in
Thread Size
1/4"-18
Hose Fitting A Size
1/4 in
Wire Rope Length
0.08 in
Length
0.08 in

Details

Item
Hydraulic Hose Fitting
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Finish
ROHS Trivalent Chromium Zinc
Hydraulic Fitting Thread Type
Male NPT
Standards
FC 300, SAE 100R5
Hydraulic Hose I.D.
1/4 in
For Use With Hose Series
1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
Hydraulic Fitting Connection Type
Reusable
Reusable
Yes
Hose Fitting A Connection Type
Threaded
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Finish/Coating
Trivalent Chromate Zinc
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Hose
Thread Type
NPTF
Max. Working Pressure @ 70 F
3,000 psi
Material
Steel

Description

Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 5/16 in, 3,000 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.