
Hydraulic Hose Assembly - 3/8" ID 48" Length - 1/4" FFX x 1/4" MP - 3250 psi
Mfr # XCP3-06,04FFX-04MP,48 IN OAL
Zoro # G406449004
product price: $47.39
/eaKey Features
Hose Inside Dia.
3/8"
Hose Length
48"
Fitting Size
1/4" x 1/4"
Fitting Type
FFX x MP
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP3-06,04FFX-04MP,48 IN OAL
Zoro #
G406449004
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8"
Hose Length
48"
Fitting Size
1/4" x 1/4"
Hose Fitting A Size
1/4"
Hose Fitting B Size
1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.