Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 5/8" ID 192" Length - 5/8" MJ x 3/4" FJX90 - 3250 psi
- Mfr # XCP3-10,10MJ-12FJX90,192 IN OAL
- Zoro # G306468433
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8"
Hose Length
192"
Fitting Size
5/8" x 3/4"
Fitting Type
MJ x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-10,10MJ-12FJX90,192 IN OAL
- Zoro #
- G306468433
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MJ x FJX90
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
- Material
- (NBR) Nitrile
- Cover
- Black synthetic rubber with extra abrasion.
- Type
- 7/8-14 Male JIC x 1 1/16-12 Female JIC
- Safety Factor
- 4:01
- Reinforcement
- Two braid of high-tensile steel wire
- Max. Operating PSI
- 3250 psi
- Weight
- 8.343
- Hose Fitting A Type
- Male JIC
- Hose Configuration
- Coupled Assembly
- Item
- XCP3-10,10MJ-12FJX90,192 IN OAL
- Hose Fitting A Material
- Carbon Steel
- Compatible Chemicals
- Hydraulic
- Hose Fitting B Type
- Female JIC Swivel
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting B Shape
- 90 Degree
- Hose Fitting A Shape
- Straight