Hydraulic Hose Assembly

  • Mfr # XR16SC-12-036-OF-OF
  • Zoro # G812515263
product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,500 psi
Hose Inside Dia.
3/4 in
Hose Length
3 ft
Fitting Size
3/4 in x 3/4 in
Hose Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XR16SC-12-036-OF-OF
Zoro #
G812515263
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
3 ft
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Outside Dia.
1 1/16 in
Bend Radius
5 in
Hose Dash Size
-12

Details

Max. Working Pressure @ 70 F
3,500 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
EN 857 Type 2SC, SAE 100R16, SAE 100R2, USMSHA
Hose Fitting B Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Item
Hydraulic Hose Assembly
Hose Fitting A Type
FORFS
Safety Factor
4:1
Hose Fitting B Type
FORFS
Hose Braid Layers
2
Hose Reinforcement Material
Steel
Hose Tube Material
NBR
Hose Cover Material
Synthetic Rubber
For Media Type
Hydraulic Fluid (Petroleum & Water Based)
Minimum Operating Temperature
-40 Degrees F

Description

Hydraulic Hose Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.