Zoro Homepage

Natural Gas Risers, 30 in L, MPT

  • Mfr # 1353-91-4613-00

  • Zoro # G3397886


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Riser
Thread Size (In.)
3/4"-14
Tube Size
3/4 in
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1353-91-4613-00
Zoro #
G3397886
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
3/4"-14
Tube Size
3/4 in
Horizontal Length (In.)
16 in
Vertical Length (In.)
30 in
Pipe Size
3/4 in
Length (In.)
30 in
Pipe Size (Fittings)
3/4"
Thread Size
3/4"-14
Vertical Length
30 in
Overall Length
30 in
Horizontal Length
16 in
Tube Connection Outer Diameter
1 1/16 in

Details

Item
Natural Gas Risers
Specific Fitting Shape
Riser
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Material of Construction
Steel
WOG PSI @ 150 F
125
Temp. Range (F)
-40 to 120
Connection
IPS x MPT
Type
Buriable Gas Tube Fitting
Material
Steel
Minimum Operating Temperature
40 Degrees F
Pipe Connection Type
MNPT
WOG Pressure (psi) @ 150F
125 psi
Maximum Operating Temperature
120 Degrees F
Standards
ASME B31.8-1995, ASTM D 2513, CSA, DOT, IAPMO, ICC, NFPA
WOG Pressure Rating
125 psi
Tube Connection Type
FTG
Operating Temperature - Minimum
40 Degrees F
Product Type
Natural Gas Riser
Fitting Shape
Riser
Operating Temperature - Maximum
120 Degrees F

Description

Natural Gas Risers, Specific Fitting Shape Riser, Type Buriable Gas Tube Fitting, Pipe Connection Type MNPT, Tube Connection Type FTG, Pipe Size 3/4 in, Thread Size 3/4 In.-14, Tube Connection Outer Diameter 1 1/16 in, Horizontal Length 16 in, Vertical Length 30 in, Material Steel, WOG Pressure (psi) @ 150F 125 psi, Overall Length 30 in, Agency Compliance ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA, Maximum Operating Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.