Zoro Homepage

Natural Gas Risers, 30 in L, MPT

  • Mfr # 1453-91-4614-00

  • Zoro # G1917212


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Riser
Thread Size (In.)
1"-11 1/2
Tube Size
1 in
Horizontal Length (In.)
16 in
Type
Buriable Gas Tube Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1453-91-4614-00
Zoro #
G1917212
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size (In.)
1"-11 1/2
Tube Size
1 in
Horizontal Length (In.)
16 in
Pipe Size (Fittings)
1"
Length (In.)
30 in
Vertical Length (In.)
30 in
Pipe Size
1 in
Vertical Length
30 in
Horizontal Length
16 in
Overall Length
30 in
Thread Size
1"-11 1/2
Tube Connection Outer Diameter
1 5/16 in

Details

Item
Natural Gas Risers
Specific Fitting Shape
Riser
Type
Buriable Gas Tube Fitting
Temp. Range (F)
-40 to 120
Connection
IPS x MPT
Material of Construction
Steel
WOG PSI @ 150 F
125
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Minimum Operating Temperature
40 Degrees F
Pipe Connection Type
MNPT
Material
Steel
Maximum Operating Temperature
120 Degrees F
WOG Pressure (psi) @ 150F
125 psi
Fitting Shape
Riser
Product Type
Natural Gas Riser
WOG Pressure Rating
125 psi
Tube Connection Type
FTG
Standards
ASME B31.8-1995, ASTM D 2513, CSA, DOT, IAPMO, ICC, NFPA
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Natural Gas Risers, Specific Fitting Shape Riser, Type Buriable Gas Tube Fitting, Pipe Connection Type MNPT, Tube Connection Type FTG, Pipe Size 1 in, Thread Size 1 In.-11 1/2, Tube Connection Outer Diameter 1 5/16 in, Horizontal Length 16 in, Vertical Length 30 in, Material Steel, WOG Pressure (psi) @ 150F 125 psi, Overall Length 30 in, Agency Compliance ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA, Maximum Operating Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.