Zoro Homepage

Natural Gas Risers, 36 in L, MPT

  • Mfr # 1752-91-4617-00

  • Zoro # G1516094


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Riser
Tube Size
2 in
Thread Size (In.)
2"-11 1/2
Pipe Size (Fittings)
2"
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752-91-4617-00
Zoro #
G1516094
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2 in
Thread Size (In.)
2"-11 1/2
Pipe Size (Fittings)
2"
Length (In.)
36 in
Pipe Size
2 in
Horizontal Length (In.)
30 in
Vertical Length (In.)
36 in
Overall Length
36 in
Horizontal Length
30 in
Vertical Length
36 in
Thread Size
2"-11 1/2
Tube Connection Outer Diameter
2 3/8 in

Details

Item
Natural Gas Risers
Specific Fitting Shape
Riser
WOG PSI @ 150 F
125
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Temp. Range (F)
-40 to 120
Material of Construction
Steel
Type
Buriable Gas Tube Fitting
Connection
IPS x MPT
WOG Pressure (psi) @ 150F
125 psi
Pipe Connection Type
MNPT
Minimum Operating Temperature
40 Degrees F
Material
Steel
Maximum Operating Temperature
120 Degrees F
Tube Connection Type
FTG
Fitting Shape
Riser
WOG Pressure Rating
125 psi
Product Type
Natural Gas Riser
Operating Temperature - Maximum
120 Degrees F
Standards
ASME B31.8-1995, ASTM D 2513, CSA, DOT, IAPMO, ICC, NFPA
Operating Temperature - Minimum
40 Degrees F

Description

Natural Gas Risers, Specific Fitting Shape Riser, Type Buriable Gas Tube Fitting, Pipe Connection Type MNPT, Tube Connection Type FTG, Pipe Size 2 in, Thread Size 2 In.-11 1/2, Tube Connection Outer Diameter 2 3/8 in, Horizontal Length 30 in, Vertical Length 36 in, Material Steel, WOG Pressure (psi) @ 150F 125 psi, Overall Length 36 in, Agency Compliance ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA, Maximum Operating Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.