Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Nylon, Comp. 3/4 in, Comp. 1 in

  • Mfr # 5657-52-1013-00

  • Zoro # G2189354


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Connector
Material of Construction
Polyamide 11
WOG PSI @ 150 F
125
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Temp. Range (F)
-40 to 120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5657-52-1013-00
Zoro #
G2189354
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
5.33 in
Pipe Size (Fittings)
3/4"
Pipe Size
3/4 in IPS
Overall Length
5 11/32 in
Compatible Tube Wall Thickness
0.095 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Compression Fitting Coupling
Specific Fitting Shape
Straight Connector
Material of Construction
Polyamide 11
WOG PSI @ 150 F
125
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Temp. Range (F)
-40 to 120
Type
Straight
Connection
Pipe
Application
LP Gases, Natural Gases
Fitting Material
Nylon
Fitting Side B Connection Type
Compression
Standards
49 CFR Part 192, ASTM D2513, IAPMO, UPC
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Minimum Operating Temperature
40 Degrees F
Compatible Pipe Material
Polyethylene
Maximum Operating Pressure
125 psi
Maximum Operating Temperature
120 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
120 Degrees F
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
For Media Type
Gases
Operating Pressure - Maximum
125 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F

Description

Compression Fitting Coupling, Application LP Gases, Natural Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 5 11/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.