Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 1 in, FNPT 1 in

  • Mfr # 1442-00-1513-00

  • Zoro # G2479757


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Thread Size (In.)
3/4"-14
Tube Size
1 in
Pipe Size (Fittings)
3/4"
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1442-00-1513-00
Zoro #
G2479757
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size (In.)
3/4"-14
Tube Size
1 in
Pipe Size (Fittings)
3/4"
Pipe Size
3/4 in
Length (In.)
4.81 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size A
3/4-14
Compatible Tube Wall Thickness
0.119 in
Thread Size B
3/4-14
Overall Length
4 13/16 in
Fitting Side B Pipe Size
3/4 in
Thread Size 2
3/4-14
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
WOG PSI @ 150 F
125
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Material of Construction
Steel
Type
Straight
Temp. Range (F)
-40 to 120
Connection
NPT x Pipe
Fitting Material
Steel
Application
Gases
Compatible Pipe Material
Polyethylene
Fitting Side B Connection Type
FNPT
Standards
49 CFR Part 192, ASTM D2513
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
120 Degrees F
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
125 psi
Fitting Shape
Straight
For Media Type
Gases
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
125 psi

Description

Compression Fitting Adapter, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 4 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 3/4-14, Thread Size B 3/4-14, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.