Strt, Steel, Comp. 5/8 in, FNPT 3/4 in

  • Mfr # 0442-00-1512-00

  • Zoro # G2799973


product price: $68.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Tube Size
1/2 in
Thread Size (In.)
1/2"-14
Type
Straight
Connection
NPT x Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0442-00-1512-00
Zoro #
G2799973
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thread Size (In.)
1/2"-14
Pipe Size
1/2 in
Length (In.)
3.17 in
Pipe Size (Fittings)
1/2"
Thread Size A
1/2-14
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
1/2-14
Overall Length
3 5/32 in
Compatible Tube Wall Thickness
0.09 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Type
Straight
Connection
NPT x Tube
Temp. Range (F)
-40 to 120
WOG PSI @ 150 F
125
Material of Construction
Steel
Agency Compliance
ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA
Fitting Material
Steel
Application
Gases
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
125 psi
Compatible Pipe Material
Polyethylene
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
120 Degrees F
Standards
49 CFR Part 192, ASTM D2513
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Connector Type
Adapter
Operating Pressure - Maximum
125 psi
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Gases
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 3 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Thread Size A 1/2-14, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.