Item Petroleum Transfer Hose Assembly
- Mfr # PTH400-05CE
- Zoro # G516093203
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
4 in
Hose Length
5 ft
Hose Fitting B Size
4 in
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTH400-05CE
- Zoro #
- G516093203
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Hose Inside Dia.
- 4 in
- Hose Length
- 5 ft
- Hose Fitting B Size
- 4 in
- Hose Outside Dia.
- 4 9/16 in
- Bend Radius
- 10 in
- Hose Fitting A Size
- 4 in
Details
- Item
- Petroleum Transfer Hose Assembly
- Hose Configuration
- Coupled Assembly
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Color
- Black
- Hose Fitting B Material
- Aluminum
- Hose Reinforcement Material
- Synthetic Fabric
- For Media Type
- Ethanol Blends, Gasoline, Oil, Petroleum Base Products
- Hose Tube Material
- NBR/PVC
- Hose Cover Material
- NBR/PVC
- Hose Fitting A Material
- Aluminum
- Compatible Chemicals
- Ethanol Blends, Gasoline, Oil, Petroleum Base Products
- Hose Fitting A Type
- Cam and Groove C
- Hose Fitting B Type
- Cam and Groove E
Description
Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 9/16 in, Hose Length 5 ft, Hose Tube Material NBR/PVC, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.