Zoro Homepage

Item Petroleum Transfer Hose Assembly

  • Mfr # PTH400-05MF

  • Zoro # G016093178


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Hose Length
5 ft
Hose Inside Dia.
4 in
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH400-05MF
Zoro #
G016093178
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
5 ft
Hose Inside Dia.
4 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Hose Outside Dia.
4 9/16 in
Bend Radius
10 in

Details

Item
Petroleum Transfer Hose Assembly
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Hose Color
Black
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Brass
Hose Fitting A Type
MNPSM
Max. Working Pressure @ 70 F
150 psi
Hose Cover Material
NBR/PVC
Hose Fitting B Type
FNPSM
Hose Reinforcement Material
Synthetic Fabric
Hose Fitting B Material
Brass
Hose Tube Material
NBR/PVC

Description

Item Petroleum Transfer Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 9/16 in, Hose Length 5 ft, Hose Tube Material NBR/PVC, Hose Cover Material NBR/PVC, Hose Reinforcement Type Spiral-Plied, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 10 in, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPSM, Hose Fitting B Type FNPSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.