Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mine Spray Hose, 50 ft L, Yellow

  • Mfr # 20024143

  • Zoro # G916525649


product price: $1,630.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Hose Color
Yellow
Hose Cover Material
Synthetic Rubber
Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024143
Zoro #
G916525649
UPC #
037256213045
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft

Details

Hose Color
Yellow
Hose Cover Material
Synthetic Rubber
Temp. Range
-20 Degrees to 210 Degrees F
Hose Configuration
Bulk Hose
Item
Mine Spray Hose
Max. Working Pressure @ 70 F
1,000 psi
Hose Tube Material
Nitrile
Standards
ARPM Class B, USMSHA IC-11/9
For Media Type
Water
Compatible Chemicals
Underground Water

Description

Mine Spray Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class B, USMSHA IC-11/9, Hose Configuration Bulk Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.