Shop CONTINENTAL
See all product information
Create Account
Oxygen Hose Assembly
- Mfr # OXR05020-75MM
- Zoro # G516526657
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2 in
Standards
ARPM IP7
Hose Length
75 ft
Temp. Range
40 Degrees to 120 Degrees F
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OXR05020-75MM
- Zoro #
- G516526657
- UPC #
- -
- Country of Origin
- United States
- Item
- Oxygen Hose Assembly
- Standards
- ARPM IP7
- Temp. Range
- 40 Degrees to 120 Degrees F
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Hose Fitting B Type
- MNPT
- Hose Color
- Green
- Hose Cover Material
- EPDM
- Hose Fitting A Type
- MNPT
- Hose Tube Material
- EPDM
- Hose Fitting B Material
- Brass
- Hose Reinforcement Material
- Synthetic Yarn
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Fitting A Material
- Brass
- Hose Grade
- R
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 75 ft
- Hose Fitting B Size
- 1/2 in
- Hose Outside Dia.
- 7/8 in
- Hose Fitting A Size
- 1/2 in
Description
Oxygen Hose Assembly, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 75 ft, Hose Color Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Material Synthetic Yarn, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 120 Degrees F, Standards ARPM IP7, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.