Zoro Homepage

Petroleum Hose, 150 psi, Black

  • Mfr # 20017481

  • Zoro # G615893827


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Black
Hose Inside Dia.
1 in
Bend Radius
2 in
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20017481
Zoro #
G615893827
UPC #
037256215476
Country of Origin
Canada

Dimensions

Hose Inside Dia.
1 in
Bend Radius
2 in
Hose Length
100 ft
Hose Outside Dia.
1 1/2 in

Details

Item
Petroleum hose
Hose Color
Black
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Nitrile Synthetic Rubber
Max. Working Pressure @ 70 F
150 psi
Hose Configuration
Bulk Hose
Compatible Chemicals
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
For Media Type
Ethanol Blends, Gasoline, Oil, Petroleum Base Products
Hose Reinforcement Material
Synthetic Fabric

Description

Petroleum hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Nitrile Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Helix; Spiral, Hose Reinforcement Material Synthetic Fabric, Hose Color Black, Max. Working Pressure @ 70 F 150 psi, Bend Radius 2 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.