Zoro Homepage

Petroleum Hose, 250 psi, Red

  • Mfr # 20021713

  • Zoro # G615893841


product price: $2,727.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Hose Length
175 ft
Hose Tube Material
Braided Synthetic Yarn
Max. Working Pressure @ 70 F
250 psi
Hose Inside Dia.
1 3/8 in
Hose Outside Dia.
1 22/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20021713
Zoro #
G615893841
UPC #
037256122644
Country of Origin
United States

Dimensions

Hose Length
175 ft
Hose Inside Dia.
1 3/8 in
Hose Outside Dia.
1 22/25 in

Details

Item
Petroleum hose
Hose Tube Material
Braided Synthetic Yarn
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Chemivic (NBR/PVC)
Hose Configuration
Bulk Hose
Hose Color
Red
Hose Reinforcement Material
Synthetic Yarn

Description

Petroleum hose, Hose Inside Dia. 1 3/8 in, Hose Outside Dia. 1 22/25 in, Hose Length 175 ft, Hose Tube Material Braided Synthetic Yarn, Hose Cover Material Chemivic (NBR/PVC), Hose Reinforcement Type Braid, Hose Reinforcement Material Synthetic Yarn, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.